MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11643
  • Zoro # G425056559
product price: 
$
7.95
/pr

Key Features

ANSI/ISEA Abrasion Level
5
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A3
Hem Style
Finished
ANSI/ISEA Puncture Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11643
Zoro #
G425056559
UPC #
20076490800936
Country of Origin
Viet Nam

Dimensions

Size- Numeric
11
Thickness
15 ga
Glove Length
280 mm

Details

ANSI/ISEA Abrasion Level
5
Task and Chore Glove Style
Knit
ANSI/ISEA Cut Level
A3
Hem Style
Finished
ANSI/ISEA Puncture Level
4
Knit Material Color
Gray
Gender
Unisex
Glove Construction
Knitted
Includes Reinforced Thumb Crotch
Yes
Reversible
No
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Item
Mechanical Protection Gloves
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Double-Dipped
No
EN 388 Rating
4X43C
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Sold As
Pair
Knit Material
Knit
Insulated
No
Palm Type
Coated
Cuff Style
Knitwrist
Series
11-643

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.