MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643
- Zoro # G925055984
product price:Â
$
7.95
/pr
Key Features
Glove Length
280 mm
ANSI/ISEA Cut Level
A3
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Size- Numeric
8
EN 388 Rating
4X43C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643
- Zoro #
- G925055984
- UPC #
- 20076490800936
- Country of Origin
- Viet Nam
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- EN 388 Rating
- 4X43C
- Insulated
- No
- ANSI/ISEA Abrasion Level
- 5
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Glove Construction
- Knitted
- Includes Reinforced Thumb Crotch
- Yes
- Sold As
- Pair
- Palm Type
- Coated
- Task and Chore Glove Style
- Knit
- Reversible
- No
- Hem Style
- Finished
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- ANSI/ISEA Puncture Level
- 4
- Gender
- Unisex
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
- Series
- 11-643
- Knit Material Color
- Gray
- Double-Dipped
- No
Dimensions
- Glove Length
- 280 mm
- Size- Numeric
- 8
- Thickness
- 15 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.