Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11785
- Zoro # G225055752
product price:Â
$
13.19
/pr
Key Features
Reversible
No
Glove Length
280 mm
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
ANSI/ISEA Puncture Level
2
Cuff Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11785
- Zoro #
- G225055752
- UPC #
- 20076490799360
- Country of Origin
- Viet Nam
- Reversible
- No
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- ANSI/ISEA Puncture Level
- 2
- Cuff Color
- Dark Blue
- Double-Dipped
- No
- Item
- Mechanical Protection Gloves
- Includes Reinforced Thumb Crotch
- Yes
- EN 388 Rating
- 4X31E
- Gender
- Unisex
- Series
- 11-785
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 4
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Task and Chore Glove Style
- Knit
- Knit Material Color
- Dark Blue
- Cuff Style
- Knitwrist
- Knit Material
- Knit
- ANSI/ISEA Cut Level
- A5
- Glove Construction
- Knitted
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Palm Type
- Coated
- Insulated
- No
- Sold As
- Pair
Dimensions
- Glove Length
- 280 mm
- Size- Numeric
- 6
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.