Shop ANSELL

MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11785
  • Zoro # G525056466

product price: 
$
13.19
/pr

Key Features

ANSI/ISEA Abrasion Level
4
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
EN 388 Rating
4X31E
Sold As
Pair
Thickness
21 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11785
Zoro #
G525056466
UPC #
20076490799360
Country of Origin
Viet Nam

Dimensions

Thickness
21 ga
Glove Length
280 mm
Size- Numeric
5

Details

ANSI/ISEA Abrasion Level
4
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
EN 388 Rating
4X31E
Sold As
Pair
Cuff Style
Knitwrist
Glove Construction
Knitted
Cuff Color
Dark Blue
Series
11-785
Task and Chore Glove Style
Knit
ANSI/ISEA Puncture Level
2
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Item
Mechanical Protection Gloves
Hem Style
Finished
Knit Material
Knit
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Knit Material Color
Dark Blue
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Insulated
No
Double-Dipped
No
ANSI/ISEA Cut Level
A5
Reversible
No

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.