MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11785
  • Zoro # G825056050
product price: 
$
13.19
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Construction
Knitted
Palm Type
Coated
EN 388 Rating
4X31E
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11785
Zoro #
G825056050
UPC #
20076490799360
Country of Origin
Viet Nam

Dimensions

Size- Numeric
8
Thickness
21 ga
Glove Length
280 mm

Details

ANSI/ISEA Cut Level
A5
Glove Construction
Knitted
Palm Type
Coated
EN 388 Rating
4X31E
ANSI/ISEA Abrasion Level
4
Double-Dipped
No
Task and Chore Glove Style
Knit
Knit Material Color
Dark Blue
Item
Mechanical Protection Gloves
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Knit Material
Knit
Sold As
Pair
ANSI/ISEA Puncture Level
2
Insulated
No
Series
11-785
Hem Style
Finished
Reversible
No
Cuff Style
Knitwrist
Cuff Color
Dark Blue
Gender
Unisex
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Includes Reinforced Thumb Crotch
Yes
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.