Shop ANSELL

MechanicalProtectionGloves, Gry, Knit, PR

  • Mfr # 11785VP
  • Zoro # G025056157

product price: 
$
13.29
/pr

Key Features

ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Thickness
21 ga
Cuff Color
Dark Blue
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11785VP
Zoro #
G025056157
UPC #
20076490799469
Country of Origin
Viet Nam

Dimensions

Thickness
21 ga
Glove Length
280 mm
Size- Numeric
12

Details

ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Cuff Color
Dark Blue
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
Knit Material Color
Dark Blue
Task and Chore Glove Style
Knit
Item
Mechanical Protection Gloves
EN 388 Rating
4X31E
Gender
Unisex
Includes Reinforced Thumb Crotch
Yes
Series
11-785
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Knit Material
Knit
ANSI/ISEA Puncture Level
2
Glove Construction
Knitted
Double-Dipped
No
Sold As
Pair
Reversible
No
Cuff Style
Knitwrist
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Palm Type
Coated
Hem Style
Finished
Insulated
No

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.