MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11785VP
- Zoro # G125056361
product price:Â
$
13.29
/pr
Key Features
Cuff Style
Knitwrist
Hem Style
Finished
Knit Material Color
Dark Blue
Knit Material
Knit
Size- Numeric
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11785VP
- Zoro #
- G125056361
- UPC #
- 20076490799469
- Country of Origin
- Viet Nam
- Cuff Style
- Knitwrist
- Hem Style
- Finished
- Knit Material Color
- Dark Blue
- Knit Material
- Knit
- Item
- Mechanical Protection Gloves
- Double-Dipped
- No
- Insulated
- No
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Includes Reinforced Thumb Crotch
- Yes
- Cuff Color
- Dark Blue
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- EN 388 Rating
- 4X31E
- ANSI/ISEA Abrasion Level
- 4
- Sold As
- Pair
- Gender
- Unisex
- Glove Construction
- Knitted
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Cut Level
- A5
- Series
- 11-785
- Reversible
- No
- ANSI/ISEA Puncture Level
- 2
- Task and Chore Glove Style
- Knit
- Palm Type
- Coated
Dimensions
- Size- Numeric
- 5
- Glove Length
- 280 mm
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.