Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange

  • Mfr # 93256

  • Zoro # G211086418


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
5.1 mil
Color
Orange
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93256
Zoro #
G211086418
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
5.1 mil
Size
M
Length
9 1/2 in
Finger Thickness
6.3 mil
Size - Numeric
8
Size- Alpha
M

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Mega Texture
Sterile/Non-Sterile
Non-Sterile
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Features
Ambidextrous
Anti-Static
Anti-Static Included
Standards
CE0493, EN ISO 374-1: 2016, EN ISO 374-5, ISO 13485, ISO 18889, ISO 9001, UK CA 0321
Federal 209E Clean Room Class
Not Rated
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Virus
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture
Diamond
Texture Location
Full
Cuff Style
Beaded
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Orange, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards CE0493, EN ISO 374-1: 2016, EN ISO 374-5, ISO 13485, ISO 18889, ISO 9001, UK CA 0321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.