Microflex, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue

  • Mfr # 93243

  • Zoro # G812487065


product price: $52.19
/pk 100, $0.52/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5.1 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93243
Zoro #
G812487065
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
5.1 mil
Length
15 1/2 in
Finger Thickness
6.7 mil
Size - Numeric
11
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001
Series
Microflex
Sterile/Non-Sterile
Non-Sterile
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Accelerator-Free
Texture
Grain
Medical Glove Type
Exam
Cuff Style
Extended Gauntlet
Federal 209E Clean Room Class
Not Rated
Features
Extended Cuff
Texture Location
Full
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Treatments
Powder-Free
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Extended Gauntlet, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 15 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.