Microflex, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue

  • Mfr # 93243

  • Zoro # G313787978


product price:  $54.79
/pk 100, $0.55/ea

Key Features

Material
Nitrile
Palm Thickness
5.1 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93243
Zoro #
G313787978
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XS
Palm Thickness
5.1 mil
Size - Numeric
6
Length
15 1/2 in
Size- Alpha
XS
Finger Thickness
6.7 mil
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Microflex
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Virus
Accelerator-Free
Accelerator-Free
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Standards
CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001
Medical Glove Type
Exam
Anti-Static
Anti-Static Included
Federal 209E Clean Room Class
Not Rated
Texture
Grain
Cuff Style
Extended Gauntlet
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Features
Extended Cuff
Texture Location
Full
Glove Treatments
Powder-Free
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Extended Gauntlet, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 15 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards CE 0493, EN 16523-1, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.