Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, 2XL (10), Natural, PK90

  • Mfr # MF-300

  • Zoro # G215627815


product price:  $17.89
/pk 90, $0.20/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
6.3 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF-300
Zoro #
G215627815
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
6.3 mil
Finger Thickness
7.9 mil
Length
9 1/2 in
Size- Alpha
2XL

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
ASTM D3578, EN ISO 21420:2020, FDA21 CFR 177-2600-US, US QSR/FDA 510(k)
Series
MF-300
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips
Features
Ambidextrous
Silicone-Free
Contains Silicone
Green Environmental Attribute
Plastic-Free Packaging Product
Double Gloving Method
Outer
Medical Glove Type
Exam
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 7.9 mil, Latex-Free Contains Latex, Length 9 5/8 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D3578, EN ISO 21420:2020, FDA21 CFR 177-2600-US, US QSR/FDA 510(k)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.