Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black

  • Mfr # 93862

  • Zoro # G609915603


product price: $27.15
/pk 100, $0.27/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5.9 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93862
Zoro #
G609915603
UPC #
20076490441009
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
5.9 mil
Length
12 in
Size- Alpha
M
Size - Numeric
8
Finger Thickness
6.7 mil
Cuff Thickness
3.1 mil
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Standards
ASTM D 6319, EC 2002/72, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN421, EN455 1-4, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001, NFPA 1999:2018
Series
Microflex(R)
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Medical Glove Type
Exam
Texture Location
Full
Silicone-Free
Silicone-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
0.65
Anti-Static
Anti-Static Included
Accelerator-Free
Accelerator-Free
Texture
Grain
Glove Treatments
Powder-Free
Cuff Style
Beaded
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Black, Cuff Style Beaded, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Ambidextrous, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.