Microflex(R) Midknight(TM) Touch 93-732, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L

  • Mfr # 93-732

  • Zoro # G105810938


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
2.8 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-732
Zoro #
G105810938
UPC #
20076490609560
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
2.8 mil
Cuff Thickness
2.4 mil
Finger Thickness
4.3 mil
Size - Numeric
9
Length
9 1/2 in
Size- Alpha
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Microflex(R) Midknight(TM) Touch 93-732
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Standards
ASTM D6319, Category III, CE 0493, EC 2023/2006, EN 16523-1, EN 421, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016 Type B EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001, US QSR/FDA 510 (k) Medical Examination Grade
Glove Treatments
Powder-Free
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Features
Ambidextrous
Silicone-Free
Contains Silicone
Texture Location
Fingertips
EN ISO 374-5 Microorganism Protection Type
Virus
Double Gloving Method
Inner
Texture
Grain
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.