N73, Disposable Gloves, 2.00 to 2.99 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue

  • Mfr # N731

  • Zoro # G3865671


product price:  $17.85
/pk 100, $0.18/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N731
Zoro #
G3865671
UPC #
683438547318
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
2.4 mil
Cuff Thickness
2 mil
Finger Thickness
3.9 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
2 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
ASTM F 1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS
Series
N73
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Resists
Bacterial/Viral Penetration
Lining
Unlined
Application
Life Sciences, Healthcare
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Metal Detectable
No
Features
Ambidextrous
Brand and Series
Ansell Microflex N73
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Texture Location
Fingertips
Anti-Static
Anti-Static Included
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 3.9 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.