Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small

  • Mfr # 11-250

  • Zoro # G6634875


product price:  $10.35
/ea

Key Features

ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE, Spandex, Intercept(TM)
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-250
Zoro #
G6634875
UPC #
-
Country of Origin
Portugal

Dimensions

Size
S
Length
16"
Sleeve Size
S
Sleeve Length
16 in
Thickness
15 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE, Spandex, Intercept(TM)
ANSI/ISEA Abrasion Level
Not Tested
Standards
EN 420:2003 + A1:2009
Material
HPPE, Nylon, Spandex
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Suggested Use Environment
Dry
Application
Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Assembly of Metal Parts, Light metal presses, Maintenance, Primary Assembly
ANSI/ISEA Puncture Level
0
Series
HyFlex(R) 11-250
Silicone-Free
Silicone-Free
Latex-Free
Contains Latex
Brand and Series
Ansell Hyflex 11-250
Sleeve Performance
High Dexterity
EN 388 Rating
2X42B
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
Sleeve Construction
Seamless Knit
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Sleeve Features
Bicep Gusset

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Black, Size S, Series HyFlex(R) 11-250, Sleeve Features Bicep Gusset, Standards EN 420:2003 + A1:2009, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X42B, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.