This item is Discontinued.

Ansell Neoprene Coated Gloves, 9 12 PK 212512

Neoprene Coated Gloves, 9 12 PK (Discontinued)

  • Mfr # 212512
  • Zoro # G805258764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
212512
Zoro #
G805258764
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Neoprene Coated Gloves

Description

SCORPIO NEOPRENE COATED GLOVES, ANSELL 08-352-9, 1-PAIR 100% LIQUID PROOF. SOFT STRETCHY KNIT LINER WITH NO SEAMS IN WORKING AREA. EXTREMELY COMFORTABLE TO WEAR. CUSHIONS THE HAND, ABSORBS PERSPIRATION AND PREVENTS CHAFING. EXCELLENT WET GRIP. SAFER HANDLING MEANS INCREASED PRODUCTIVITY. EXCEPTIONAL FLEXIBILITY. EASIER TO MANIPULATE, LESS TIRING TO THE HAND AND EASIER TO GET ON AND OFF. FEATURES
    A DIPPED ROUGH FINISH MAKES HANDLING WET, SLIPPERY MATERIALS EASIER AND SAFER SCORPIO GLOVES OFFER BROAD-SPECTRUM RESISTANCE TO A WIDE RANGE OF CHEMICALS, INCLUDING OILS, ACIDS, SOLVENTS, AND CAUSTICS THE INTERLOCK KNIT COTTON LINING AND FLEXIBLE NEOPRENE COATING STRETCH TO PROVIDE A SNUG FIT, AND ALLOW EASY ON AND OFF, WHILE THE TWO-PIECE LINING ELIMINATES SEAMS WHICH CAN CAUSE HAND IRRITATION AND PREMATURE WEAR-THROUGH

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.