
Neoprene Coated Gloves, Neoprene, Rough, 3 Abrasion Level, Green, 8 12 PK
Mfr # 212511
Zoro # G905258749
product price:Â $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
Key Features
Glove Size
8
Color
Green
Glove Coating Material
Neoprene
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212511
Zoro #
G905258749
UPC #
76490004583
Country of Origin
China
Dimensions
Glove Size
8
Details
Item
Neoprene Coated Gloves
Color
Green
Glove Coating Material
Neoprene
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Rough
Description
SCORPIO NEOPRENE COATED GLOVES, ANSELL 08-352-8, 1-PAIR 100% LIQUID PROOF. SOFT STRETCHY KNIT LINER WITH NO SEAMS IN WORKING AREA. EXTREMELY COMFORTABLE TO WEAR. CUSHIONS THE HAND, ABSORBS PERSPIRATION AND PREVENTS CHAFING. EXCELLENT WET GRIP. SAFER HANDLING MEANS INCREASED PRODUCTIVITY. EXCEPTIONAL FLEXIBILITY. EASIER TO MANIPULATE, LESS TIRING TO THE HAND AND EASIER TO GET ON AND OFF. FEATURES
- A DIPPED ROUGH FINISH MAKES HANDLING WET, SLIPPERY MATERIALS EASIER AND SAFER SCORPIO GLOVES OFFER BROAD-SPECTRUM RESISTANCE TO A WIDE RANGE OF CHEMICALS, INCLUDING OILS, ACIDS, SOLVENTS, AND CAUSTICS THE INTERLOCK KNIT COTTON LINING AND FLEXIBLE NEOPRENE COATING STRETCH TO PROVIDE A SNUG FIT, AND ALLOW EASY ON AND OFF, WHILE THE TWO-PIECE LINING ELIMINATES SEAMS WHICH CAN CAUSE HAND IRRITATION AND PREMATURE WEAR-THROUGH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.