Shop All Disposable Gloves
Ansell
NeoTouch, Neoprene Disposable Gloves, 5 mil Palm Thickness, Neoprene, Powder-Free, XL, 100 PK
Mfr # 25-201 XL
Zoro # G602680133
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Palm Thickness 5 mil
- Length 11 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 25-201 XL
- Zoro # G602680133
- UPC # 76490492779
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 11 in |
Width | 4.7 |
Outside Diameter | 2.55 |
Height | 3.1 |
Details
Description
Take care of your hands by protecting them when using acids, bases and alcohols with these 11"L Ansell 5-mil Neoprene Disposable Gloves. They protect workers from Type I allergies and are a great alternative to natural rubber latex. Gloves are green and come in pkg. of 100. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- GATEWAY Metal Detectable Safety Glasses, Clear Anti-Fog, Anti-Scratch (29MDX9)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- NMC Caution Ppe Safety Sign (C395PB)
- ANSELL Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, Large, Black, 100 Pack (N643)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (L974)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (N732)
- ANSELL Evolution One, Latex Exam Gloves, 5.5 mil Palm Thickness, Latex, Powder-Free, M, 100 PK (EV-2050-M)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (MK-296)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (7705PFTL)
- Ansell Gloves & Hand Protection