Shop ANSELL
See all product information
Create Account
NeoTouch 25-201, Disposable Gloves, 5.1 mil Palm, Neoprene/Polychloroprene, Powder-Free, XS, 100 PK
- Mfr # 25201
- Zoro # G710854471
product price:Â
$
41.59
/pk of 100, $0.42/ea
Key Features
Size
XS
Color
Green
Material
Neoprene/Polychloroprene
Palm Thickness
5.1 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25201
- Zoro #
- G710854471
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Size
- XS
- Palm Thickness
- 5.1 mil
- Length
- 11 1/4 in
- Size- Alpha
- XS
- Size - Numeric
- 6
- Cuff Thickness
- 6.3 mil
- Finger Thickness
- 6.3 mil
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Ambidextrous, Chemical-Resistant
Description
Neoprene Gloves,Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.