
Neptune 70128 W/O Size 14, 0, PK50
Mfr # 70-128
Zoro # G1229929
product price: $428.99
/pk 50, $8.58/ea
Free Shipping & Returns
Key Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-128
Zoro #
G1229929
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Length
14"
Sleeve Size
Universal
Sleeve Length
14"
Details
Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
0
Application
Automotive, Metal Fabrication, Glass Industry
Sleeve Style
Sleeve
Cuff Style
Knitted
Silicone-Free
No
Sleeve Construction
Knitted
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Sleeve Length 14 In., Color Yellow, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.