Nitrile Coated Gloves, Nitrile, Palm, 4 Abrasion Level, Blue, 10 12 PK

  • Mfr # 205625

  • Zoro # G106375474


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Glove Size
10
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205625
Zoro #
G106375474
UPC #
10076490493056
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
7.87 to 10.04 in

Details

Item
Nitrile Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
EN 420:2003 + A1:2009, EN 388:2016 4121A
Glove Construction
Knitted
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Latex-Free
No
Glove Lining Material
Nylon

Description

HYFLEX® NITRILE COATED GLOVES, ANSELL 11-900-10, 1 PAIR THE HYFLEX® 11-900 INDUSTRIAL WORK GLOVE PROVIDES LIGHT MECHANICAL PROTECTION WITH DEXTERITY. DESIGNED SPECIFICALLY FOR USE IN MODERATELY OILY MANUFACTURING AND MAINTENANCE ENVIRONMENTS WHERE PROTECTION COMBINED WITH A DRY ONLY GRIP AND ABRASION RESISTANCE ARE ESSENTIAL. INDUSTRIES: AUTOMOTIVE, MACHINERY & EQUIPMENT, AND METAL FABRICATION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.