Coated Gloves, Nitrile, Palm, 4 Abrasion Level, Blue/White, M (8) 1 PR

  • Mfr # 11-900-VEND

  • Zoro # G1964693


product price:  $5.19
/pr
Sold in multiples of 6 for $31.14

Key Features

Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-900-VEND
Zoro #
G1964693
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
8-3/4"
Size
M
Size- Numeric
8

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ASTM F1790 97, ASTM D3389 94, EN388 3131
Glove Construction
Seamless Knit
Thumb Style
Full
Resists
Abrasions
ANSI/ISEA Cut Level
A1
Application
Assembly of White Goods, Light Assembly Tasks, Brown Goods, Tools and Power Tools
ANSI Cut Grams
334
Suggested Use Environment
Not Specified
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
334
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Series
11-900VP

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ASTM F1790 97, ASTM D3389 94, EN388 3131, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.