No Product Image Available

Ansell

MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK


product price: $8.39
/pk 100, $0.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nitrile
  • Palm Thickness 2.8 mil
  • Length 9 3/5 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size XL
Length 9 3/5 in
Size - Numeric 10
Size- Alpha XL

Details

Item Nitrile Exam Gloves
Color Black
Material Nitrile
Palm Thickness 2.8 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type Food-Grade, Medical-Grade
Standards ASTM D6319, Category III, CE 0493, EC 2023/2006, EN 16523-1, EN 421, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016 Type B EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001, US QSR/FDA 510 (k) Medical Examination Grade
Series MidKnight Touch
Sterile/Non-Sterile Non-Sterile
Double Gloving Method Inner/Outer
Tested for Chemotherapy Drugs No
Medical Glove Type Exam
Cuff Beaded
Glove Treatments Powder-Free
Anti-Static No
Finger Thickness 4.3 mil
Cuff Thickness 2.4 mil
Acceptable Quality Level (AQL) 1.5
EN ISO 374-5 Microorganism Protection Type Virus
Texture Location Fingertips
ISO Class Not Rated
Silicone-Free No
Federal 209E Clean Room Class Not Rated
Texture Smooth

Description

Nitrile Exam Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Black, Cuff Style Beaded, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Inner/Outer, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.