Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Gray, L, 1 PR

  • Mfr # 288352

  • Zoro # G408597482


product price: $32.29
/pr
Sold in multiples of 12 for $387.48

Key Features

Size
L
Length
14 in
Material
Nitrile
Color
Gray
Max. Temp.
400F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288352
Zoro #
G408597482
UPC #
10076490479760
Country of Origin
United States

Dimensions

Size
L
Length
14 in

Details

Material
Nitrile
Color
Gray
Max. Temp.
400F
Cuff Style
Gauntlet
Lining
Non-Woven Polyester|Polycotton

Description

Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400FTwo-piece construction eliminates outseams for better finger comfort, dexterity and flexibilityBonded nitrile coating protects against snags, punctures, abrasions and cutsProvides excellent grip when handling dry or oily surfacesContains no asbestosBack of hand heat insulation 42-445 & 42-474

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.