Shop All Disposable Gloves
Ansell
TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK
Mfr # 92-600 L
Zoro # G702680491
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4.9 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 92-600 L
- Zoro # G702680491
- UPC # 76490493363
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Width | 4.7 |
Height | 3.1 |
Details
Description
These Ansell Touch n' Tuff premium 9 1/2"L exam gloves combine the strength and chemical resistance of 100% nitrile with a loose, more comfortable fit. Rolled cuff. FDA accepted. Pkg. of 100. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 3XL, Woodland (1276)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- ABBOTT RUBBER ABBOTT RUBBER QA-300-DC Hose Coupling, 3 in FNPT, Aluminum (QA-300-DC)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm Thickness, Neoprene, Powder-Free, M, 100 PK (C522)
- ANSELL V29, Vinyl Disposable Gloves, 2.8 mil Palm Thickness, Vinyl, Powder-Free, M ( 8 ), 100 PK (V29)
- ANSELL Evolution One, Latex Exam Gloves, 5.5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (EV-2050-L)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, S (7), 250 PK (XC-310)
- ANSELL V29, Vinyl Disposable Gloves, 2.8 mil Palm Thickness, Vinyl, Powder-Free, XL ( 10 ), 100 PK (V29)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (N85)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm Thickness, Vinyl, Powder-Free, XL, 100 PK (SZNGVP9XLHH)
- Ansell Disposable Gloves