, Palm Coated , Foam Nitrile , 10, 0 12 PK

  • Mfr # 205753

  • Zoro # G305258776


product price: $360.99
/pk 12, $30.08/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Coating Type
Palm Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205753
Zoro #
G305258776
UPC #
76490028169
Country of Origin
China

Dimensions

Glove Size
10,0

Details

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Coating Type
Palm Coated

Description

HYFLEX CUT RESISTANT GLOVES, ANSELL 11-511, GREEN NITRILE PALM COAT, SIZE 10, 1 PAIR ANSELL'S EXCLUSIVE INTERCEPT TECHNOLOGY WITH DUPONT KEVLAR STRETCH ARMOR PROTECTION PROVIDES WORKERS WITH THE ABILITY TO HANDLE SHARP PARTS AND KNIVES WITH CONFIDENCE IN LIGHT OIL OR DRY APPLICATIONS. ANSI CUT LEVEL 4 REDUCES THE RISK OF INJURY AND RELATED EXPENSES. OFFERS A REDESIGNED FINGER LENGTH FOR GREATER DEXTERITY, COMFORT, WEAR AND FLEXIBILITY. ENHANCED CUFF OVEREDGING (ECO) UTILIZES NEW YARN TECHNOLOGY AND INCREASED ELASTICITY IN CUFF AREA. NEW PROPRIETARY GREEN FOAM NITRILE COATING. NEW COATING FORMULATION PROVIDES LONGER WEAR. SILICONE FREE AND LATEX FREE FOR WORKER AND PRODUCT PROTECTION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.