Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, 7 12 PK

  • Mfr # 205651

  • Zoro # G106592109


product price: $58.99
/pk 12, $4.92/ea

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Length
7.87 to 10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205651
Zoro #
G106592109
UPC #
76490007539
Country of Origin
Malaysia

Dimensions

Glove Size
7
Glove Length
7.87 to 10.23 in

Details

Item
Polyurethane Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
EN 388:2016 3121A, EN 420:2003 + A1:2009
Glove Construction
Knit
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Glove Lining Material
Nylon
Latex-Free
No

Description

HYFLEX® LITE GLOVES, ANSELL 11-600, BLACK FOAMED PU PALM COAT, SIZE 7, 1 PAIR ANSELL'S HYFLEX® 11-600 INDUSTRIAL GLOVE IT IS DESIGNED FOR LIGHT & DELICATE APPLICATIONS IN DRY ENVIRONMENTS THAT REQUIRE HIGH LEVELS OF DEXTERITY. STRETCH NYLON LINER AND POLYURETHANE COATING OFFER TACTILE SENSITIVITY. PALM-DIPPED STYLE FOR ADDED PROTECTION OR FINGER DIPPED STYLE FOR MAXIMUM TACTILE SENSITIVITY. POLYURETHANE IN BLACK FOR ENVIRONMENTS THAT PRESENT SOME LEVEL OF DIRT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.