
Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, Black, 10 12 PK
Mfr # ¿288601¿
Zoro # G806592140
product price: $91.85
/pk 12, $7.65/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
¿288601¿
Zoro #
G806592140
UPC #
10076490489448
Country of Origin
Korea, Republic of
Dimensions
Glove Size
10
Thickness
18 ga
Glove Length
7.63 to 9.96 in
Details
Item
Polyurethane Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
EN 420:2003 + A1:2009, EN 388:2016 3121X
Glove Construction
Knitted
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Glove Lining Material
Nylon
Latex-Free
No
Description
HYFLEX® LIGHT WEIGHT POLYURETHANE COATED GLOVES, ANSELL 11-618, SIZE 10, 1 PAIR ANSELL'S THINNEST GLOVE FOR MOST DELICATE HANDLING. DESIGNED FOR A WIDE RANGE OF LIGHTWEIGHT APPLICATIONS IN DRY OR SLIGHTLY OILY ENVIRONMENTS, IT IS IDEAL FOR WORKERS WHO NEED A HIGHER LEVEL OF FIT, TOUCH AND PRECISION THAN THAT OFFERED BY THEIR CURRENT GLOVES. LIGHT DUTY 18 GAUGE LINER OFFERS OUTSTANDING COMFORT AND SENSITIVITY. EXTRA-THIN 0.8 MM POLYURETHANE COATING PROVIDES HIGH DEXTERITY WITH HIGH ABRASION RESISTANCE. DARK LINER AND GLOVE MASK DIRT AND REDUCE GLOVE WASTE.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.