Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, Blue, 10 12 PK

  • Mfr # ¿235134¿

  • Zoro # G904988067


product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
¿235134¿
Zoro #
G904988067
UPC #
76490478599
Country of Origin
China

Dimensions

Glove Size
10
Thickness
18 ga

Details

Item
Polyurethane Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Construction
Seamless

Description

HYFLEX SEAMLESS POLYURETHANE COATED GLOVES, ANSELL 11-518, SIZE 10, 1 PAIR ANSELL PROTECTS WORKERS WITH THIS FIRST TRULY LIGHTWEIGHT GLOVE WITH EN LEVEL 3 CUT PROTECTION, DYNEEMA DIAMOND TECHNOLOGY FIBER. THE THIN PU COATING BRINGS UNMATCHED DEXTERITY AND TACTILITY FOR APPLICATIONS WITH CUT RISKS. LIGHT DUTY 18 GAUGE LINER PROVIDES BAREHANDED-LIKE DEXTERITY. SUPERIOR ANSI LEVEL 2 CUT PROTECTION. SOFT, SHEER DYNEEMA DIAMOND TECHNOLOGY FIBER FOR ULTIMATE COMFORT, THE SEAMLESS LINER BREATHES TO KEEP HANDS COOL AND DRY, AND OFFERS ENHANCED FLEXIBILITY. ANSI LEVEL 3 ABRASION PROTECTION. EN LEVEL 3 ABRASION PROTECTION FOR EXTENDED GLOVE LIFE. D3 PINKY TAILORED TO MATCH NATURAL HAND CONTOURS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.