
Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, White, 10 12 PK
Mfr # ¿286205¿
Zoro # G506592013
product price: $80.25
/pk 12, $6.69/ea
Free Shipping & Returns
Key Features
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
¿286205¿
Zoro #
G506592013
UPC #
76490499310
Country of Origin
Korea, Republic of
Dimensions
Glove Size
10
Glove Length
7.87 to 10.23 in
Details
Item
Polyurethane Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
EN 420:2003 + A1:2009, EN 388:2016 3121A
Glove Construction
Knit
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A1
Latex-Free
No
Glove Lining Material
Nylon
Description
HYFLEX® LITE POLYURETHANE COATED GLOVES, ANSELL 11-600-10, WHITE, SIZE 10, 1 PAIR ANSELL'S HYFLEX® 11-600 INDUSTRIAL GLOVE IT IS DESIGNED FOR LIGHT & DELICATE APPLICATIONS IN DRY ENVIRONMENTS THAT REQUIRE HIGH LEVELS OF DEXTERITY. FEATURES
- MAXIMUM TACTILE SENSITIVITY IN THE FINGER AREA FOR EXCEPTIONAL FEEL OFFER COMFORTABLE & EXACT HANDLING OF SMALL OBJECTS. PROVIDES BAREHANDED DEXTERITY. BREATHABLE NYLON LINER INCREASES WORKER ACCEPTANCE AND SAFETY COMPLIANCE. WHITE FOR CLEAN ENVIRONMENTS / DIRT SENSITIVE APPLICATIONS. INDUSTRIES: AUTOMOTIVE, MACHINERY & EQUIPMENT, AND METAL FABRICATION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.