
Polyurethane Coated Gloves, Polyurethane, Palm, 3 Abrasion Level, White, 8 12 PK
Mfr # ¿205567¿
Zoro # G306374635
product price: $73.15
/pk 12, $6.10/eaKey Features
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
¿205567¿
Zoro #
G306374635
UPC #
76490499334
Country of Origin
China
Dimensions
Glove Size
8
Glove Length
7.87 to 10.23 in
Details
Item
Polyurethane Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
EN 388:2016 3121A, EN 420:2003 + A1:2009
Glove Construction
Knit
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Latex-Free
No
Glove Lining Material
Nylon
Description
HYFLEX® LITE POLYURETHANE COATED GLOVES, ANSELL 11-600-8, WHITE, SIZE 8, 1 PAIR ANSELL'S HYFLEX® 11-600 INDUSTRIAL GLOVE IT IS DESIGNED FOR LIGHT & DELICATE APPLICATIONS IN DRY ENVIRONMENTS THAT REQUIRE HIGH LEVELS OF DEXTERITY. FEATURES
- MAXIMUM TACTILE SENSITIVITY IN THE FINGER AREA FOR EXCEPTIONAL FEEL OFFER COMFORTABLE & EXACT HANDLING OF SMALL OBJECTS. PROVIDES BAREHANDED DEXTERITY. BREATHABLE NYLON LINER INCREASES WORKER ACCEPTANCE AND SAFETY COMPLIANCE. WHITE FOR CLEAN ENVIRONMENTS / DIRT SENSITIVE APPLICATIONS. INDUSTRIES: AUTOMOTIVE, MACHINERY & EQUIPMENT, AND METAL FABRICATION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.