Zoro Homepage

PowerFlex Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair

  • Mfr # 288817

  • Zoro # G202574238


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288817
Zoro #
G202574238
UPC #
76490484743
Country of Origin
Unknown

Description

POWERFLEX® CUT RESISTANT GLOVES, ANSELL 80-600-9, 1-PAIR ANSELL'S POWERFLEX 80-600 GLOVE IS TO SAFELY HANDLING GLASS, METAL AND PLASTICS. IT OFFERS EXCEPTIONAL CUT RESISTANCE AND ROBUST OVERALL MECHANICAL PERFORMANCE PLUS SUPERIOR COMFORT. THE GLOVE IS RATED AT THE EXCEPTIONALLY HIGH CUT LEVEL OF EN LEVEL 4. THIS HIGH LEVEL OF PROTECTION IS ACHIEVED THROUGH THE KEVLAR® KNITTED LINER AND NATURAL RUBBER COATING. THIS COATING STANDS UP VERY WELL TO ABRASION, TEARING AND PUNCTURES. THE LATEX COATING'S RAISED CRINKLE FINISH GIVES THE GLOVE AN EXCELLENT GRIP IN BOTH DRY AND WET CONDITIONS. SILICONE-FREE POWERFLEX 80-600 GLOVES PREVENT FINGERPRINTS ON METALIED WARM INSULATION GLASS, LEAVING SURFACES CLEAN AND ELIMINATING THE NEED FOR EXTRA CLEANING. THE UNCOATED BACK ALLOWS AIR TO CIRCULATE WHICH KEEPS HANDS COOLER AND DRIER, AND THE FULLY COATED THUMB PROVIDES ADDED PROTECTION IN THIS HIGH-RISK AREA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.