Protective Suits
- Mfr # O47T301
- Zoro # G323933525
product price:Â
$
49.99
/ea
Sold in multiples of 15 for
$749.85
Key Features
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Standards
AATCC76, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013, EN ISO 14116:2015 Index 1
Anti-Static
Yes
Specialized Hazard Type
Secondary Fire Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O47T301
- Zoro #
- G323933525
- UPC #
- -
- Country of Origin
- China
Dimensions
- Named Size
- S
- Height - Minimum
- 60 in
- Height - Maximum
- 67 in
Details
- Item
- Protective Suits
- Ankle Closure
- Elastic
- Liquid Dispersal Type
- Splash, Spray
- Standards
- AATCC76, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013, EN ISO 14116:2015 Index 1
- Anti-Static
- Yes
- Specialized Hazard Type
- Secondary Fire Resistance
- Waist Closure
- Elastic
- Material
- Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
- Number of Pockets
- 0
- Seam Style
- Taped
- Color
- Orange
- High-Visibility
- No
- Series
- AlphaTec 4000 CFR
Description
Protective Suits, Ankle Closure Elastic, Anti-Static Yes, Color Orange, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Liquid Dispersal Type Splash, Spray, Material Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film, Named Size S, Number of Pockets 0, Seam Style Taped, Series AlphaTec 4000 CFR, Specialized Hazard Type Secondary Fire Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.