Shop ANSELL

R-Chem Chemical, Impact Glove, Long Cuff, 40cm, S, PVC, 14 in L, Red, S, 1 PR

  • Mfr # 075-08

  • Zoro # G1570499


product price:  $40.29
/pr

Key Features

Size- Alpha
S
Color
Red
Material
PVC
Length
14 in
Cuff
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
075-08
Zoro #
G1570499
UPC #
646818075085
Country of Origin
China

Dimensions

Size- Alpha
S
Length
14 in
Thickness
1.7 mil
Glove Length
14 in
Glove Thickness
1.7 mil
Size - Numeric
8
Size- Numeric
Non-Sterile
"Size - Numeric
S

Details

Item
R-Chem Chemical, Impact Glove,Long Cuff,40cm,S
Color
Red
Material
PVC
Cuff
Gauntlet
Application
Automotive, Manufacturing, Mining, Oil and Gas, Public Works
Standards
CE Rated for EN 388 Cut Resistance Level 5 and Abrasion Resistance Level 4; ANSI/ISEA Rated for Level 3 Cut Resistance; CE Rated for EN374
Back Material
TPR
Palm Construction
Coated
ANSI/ISEA Cut Level
A3
Glove Hand Style
Left and Right
Glove Materials
PVC
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Impact Level
1
Low-Profile Impact Protection
Low Profile Impact Protection Included
Insulated
Not Insulated
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Latex-Free
Contains Latex
Knuckle Protection Material
TPR Rubber
Glove Texture Location
Palm and Fingers
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Texture
Grain
ANSI/ISEA Abrasion Cycles
1,000
Series
075
Biodegradable
Non-Biodegradable
Supported / Unsupported
Supported
Dual Layer
Dual Layer Included
Impact Protection Coverage
Knuckles
Cuff Style
Gauntlet
ANSI/ISEA Impact Force
9 kN
Impact Glove Type
ANSI/ISEA Rated
Accelerator Free
Accelerator-Free
Silicone-Free
Contains Silicone
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Triple Layer Not Included
EN 388 Impact Rated
EN 388 Impact Rated
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1,000 g
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Heat Level
1
ANSI/ISEA Abrasion Level
3
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Ringers 075
Glove Construction
Rubber
Max. Temp.
212 Degrees F
EN ISO 374 Chemical Rating
Type A - AJKLMO
Glove Liner Material
Foam, Polyester
ANSI/ISEA Puncture Level
3
Texture Location
1.7 mil
Accelerator-Free
Yes
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Palm and Fingers, 1.7 mil, 14 in, Glove Size S, Color Red, Supported, Standards CE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.