This item is Discontinued.

Ansell Rescue Gloves, M, Hi Viz Yellow, Black, Nylon 46-551

Rescue Gloves, M, Hi Viz Yellow, Black, Nylon (Discontinued)

  • Mfr # 46-551
  • Zoro # G7537923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-551
Zoro #
G7537923
UPC #
076490175979
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Rescue Gloves
Color
Hi Viz Yellow, Black
Palm Material
Polyurethane
Application
Drilling/Extraction, Exploration, Oilfield Services, Roughneck Tasks, Roustabout Tasks
Palm Construction
Cut/Sewn
Standards
ANSI; EN 388 4X43DP; CE Rated
Lining
Kevlar(R)
Cuff
Debris Excluding Gaiter
Stitching
Polyester
Back Material
Nylon
Finger Style
Full Finger
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Palm Material Polyurethane, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.