Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46-551
Zoro #
G7491547
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
S
Details
Item
Rescue Gloves
Color
Hi Viz Yellow, Black
Palm Material
Polyurethane
Application
Drilling/Extraction, Exploration, Oilfield Services, Roughneck Tasks, Roustabout Tasks
Palm Construction
Cut/Sewn
Standards
ANSI; EN 388 4X43DP; CE Rated
Lining
Kevlar(R)
Finger Style
Full Finger
Cuff
Debris Excluding Gaiter
Back Material
Nylon
Stitching
Polyester
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Palm Material Polyurethane, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.