Shop ANSELL

Scorpio Chemical Resistant Gloves, 14inL, Gauntlet Cuff, XL, PR

  • Mfr # 212517

  • Zoro # G208597538


product price:  $14.89
/pr
Sold in multiples of 12 for $178.68

Key Features

Size
XL
Color
Green
Glove Size
10
Length
14 in
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
212517
Zoro #
G208597538
UPC #
10076490004634
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
10
Length
14 in

Details

Item
Chemical Resistant Gloves
Color
Green
Latex-Free
Yes
Cuff Style
Gauntlet
Glove Texture
Rough
Supported / Unsupported
Supported
Application
Bulk Chemical Handling and Transport, Cleaning and Degreasing, Handling Oils

Description

A tough chemical resistant neoprene coating provides excellent chemical resistance to oils, acids, caustics, and solvents as well as protection from cuts, abrasion and punctures. Scorpio has a rough-textured finish which makes handling wet, slippery materials safer and easier. Two-piece interlock liner. Curved, preflexed fingers and wing thumb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.