Shop ANSELL
See all product information
Create Account
SEC-375, Disposable Gloves, 3.00 to 3.99 mil Palm, Nitrile, Powder-Free, XS (6), 50 PK, Blue
- Mfr # SEC-375-XS
- Zoro # G3308439
product price:Â
$
18.79
/pk of 50, $0.38/ea
Key Features
Size
XS
Color
Violet Blue
Material
Nitrile
Palm Thickness
5.5 mil
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEC-375-XS
- Zoro #
- G3308439
- UPC #
- 769799032509
- Country of Origin
- Malaysia
Dimensions
- Size
- XS
- Palm Thickness
- 5.5 mil
- Glove Length
- 11 1/2 in
- Cuff Thickness
- 5.51 mil
- Finger Thickness
- 7.87 mil
- Length
- 11 1/2 in
- Glove Size and Cuff Length Style
- XS/Standard
- Nominal Palm Thickness
- 6 mil
- Size - Numeric
- 6
- Size- Alpha
- XS
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Blue, Cuff Style Straight, Cuff Thickness 5.51 mil, Disposable Glove Type Food-Grade, Medical-Grade, Features Ambidextrous, Finger Thickness 7.87 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6319, QSR/FDA 510K, NFPA, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.