Zoro Homepage

Shoe Covers, Microporous Polyethylene Laminate, White, 8 to 12

  • Mfr # ?WH20-B-92-417-00?

  • Zoro # G202749797


product price: $2.85
/pr
Sold in multiples of 50 for $142.50

Key Features

Color
White
Material
Microporous Polyethylene Laminate
Closure Type
Elastic
Seam Style
Bound
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
?WH20-B-92-417-00?
Zoro #
G202749797
UPC #
20076490063706
Country of Origin
Sri Lanka

Dimensions

Size
8 to 12
Fits Shoe Size
8 to 12
Mens Shoe Size - Minimum
8
Mens Shoe Size - Maximum
12
Overall Height
4 in

Details

Item
Shoe Covers
Color
White
Material
Microporous Polyethylene Laminate
Closure Type
Elastic
Seam Style
Bound
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Hazard Protection Type
Non-Hazardous Liquid Spray
Anti-Static
Yes
Product Type
Shoe Cover
Liquid Dispersal Type
Spray
Specialized Hazard Type
Bloodborne Pathogens
Includes Slip Resistant Sole
Yes
Sterilization Status
Non-Sterile

Description

Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, Hazard Type Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Spray, Material Microporous Polyethylene Laminate, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 8, Overall Height 4 in, Product Type Shoe Cover, Seam Style Bound, Specialized Hazard Type Bloodborne Pathogen-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.