Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve, Cane Mesh, Black, Sz 7, PR

  • Mfr # 59-801

  • Zoro # G9212150


product price: $8.19
/pr

Key Features

Size
S
ANSI/ISEA Cut Level
A3
Color
Black
Sleeve Material
Cane Mesh Nylon
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-801
Zoro #
G9212150
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Length
7"
Sleeve Length
7 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A3
Color
Black
Sleeve Material
Cane Mesh Nylon
ANSI/ISEA Abrasion Level
3
Standards
EN 420:2003 + A1:2009
Cuff Style
Hook-and-Loop
Material
100% Starched Polyester
Latex-Free
Contains Latex
Sleeve Style
Sleeve
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Brand and Series
Ansell Hyflex 59-801
Series
HyFlex(R) 59-801
Sleeve Construction
Cane Mesh
Sleeve Type
Hook-and-Loop
EN 388 Rating
2342C
Anti-Static
Anti-Static Not Included
Sleeve Features
Cooling Effect

Description

Knit Sleeves, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 2, Sleeve Construction Cane Mesh, Sleeve Style Sleeve, Sleeve Length 7 in, Thickness Not Applicable, Sleeve Material Cane Mesh Nylon, Color Black, Size S, Series HyFlex(R) 59-801, Sleeve Features Cooling Effect, Standards EN 420:2003 + A1:2009, EN 388 Rating 2342C, ANSI/ISEA Abrasion Level 3, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.