Solvex 23-200 Chemical Resistant Gloves, PVC, 12 in L, 79 mil, Blue, 10, 1 PR

  • Mfr # 23-200

  • Zoro # G2095996


product price:  $7.79
/pr

Key Features

Color
Blue
Size
10
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
79 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23-200
Zoro #
G2095996
UPC #
-
Country of Origin
China

Dimensions

Size
10
Glove Size
10
Glove Length
12 in
Glove Thickness
79 mil
Length
10"
Thickness
13 ga
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Straight
Series
Solvex 23-200
Glove Texture
Grain
Standards
EN420,EN388 and EN374
Resists
Chemicals
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
4
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A2
Application
Food Processing, Chemical Industries, Oil and Gas Industry, Construction, Utilities, Maintenance, Cleaning
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Liner Material
Cotton
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Insulated
Not Insulated
Brand and Series
Ansell AlphaTec Solvex 23-200
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374 Chemical Rating
Type B - KLT
Silicone-Free
Silicone-Free
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Force
20 N
Impact Glove Type
CE Rated
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Material
PVC
Glove Coating Coverage
Full
Coating Material
PVC

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Cotton, Glove Size 10, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.