Solvex 23-202 Chemical Resistant Gloves, PVC, 12 in L, 79 mil, Blue, 10, 1 PR

  • Mfr # 23-202

  • Zoro # G2274800


product price:  $16.95
/pr

Key Features

Color
Blue
Size
10
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
79 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-202
Zoro #
G2274800
UPC #
-
Country of Origin
China

Dimensions

Size
10
Glove Size
10
Glove Length
12 in
Glove Thickness
79 mil
Length
10"
Thickness
13 ga
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Straight
Series
Solvex 23-202
Glove Texture
Grain
Standards
EN420,EN388 and EN374
Resists
Chemicals
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
4
Application
Food Processing, Chemical Industries, Oil and Gas Industry, Construction, Utilities, Maintenance, Cleaning
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
2
Impact Glove Type
CE Rated
Glove Liner Material
Cotton
Sterile/Non-Sterile
Non-Sterile
Min. Temp.
-22 Degrees F
Glove Insulation Material
Acrylic
ANSI/ISEA Abrasion Cycles
3,000
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
500 g
Insulated
Insulated
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type B - KLT
ANSI/ISEA Puncture Force
20 N
Anti-Static
Anti-Static Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
Dual Layer
Dual Layer Not Included
Brand and Series
Ansell AlphaTec Solvex 23-202
Glove Construction
Rubber
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Material
PVC
Max. Temp.
-22 Degrees F

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Acrylic, Glove Size 10, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, EN511, CE, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.