Sterile Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 5 mil, Green, M, 200 PK

  • Mfr # 93-700

  • Zoro # G5079995


product price:  $419.99
/pk 200, $2.10/ea
Free Shipping & Returns

Key Features

ISO Class
5
Color
Green
Material
Nitrile
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-700
Zoro #
G5079995
UPC #
-
Country of Origin
Thailand

Dimensions

Size- Alpha
M
Length
12 in
Thickness
5 mil
Finger Thickness
7.9 mil
Cuff Thickness
5 mil
Glove Length
12 in
Glove Size and Cuff Length Style
M/Standard
Palm Thickness
5.1 mil
Nominal Palm Thickness
5 mil
Size - Numeric
8
"Size - Numeric
M
Size- Numeric
Sterile
Cuff Length
Extended Cuff

Details

Item
Sterile Cleanroom Gloves
ISO Class
5
Color
Green
Material
Nitrile
Cuff
Beaded
Application
Core Pharmaceutical Products Manufacturing, Biotechnology, Medical Devices, Research and Development Laboratories
Standards
ASTM D 3577, Type II
Glove Texture Location
Fingertips
Aloe Inner Surface
No
Metal Detectable
No
Class
100
Disposable Glove Grade
Industrial
Sterile/Non-Sterile
Sterile
Resists
Chemicals
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Unlined
Finish
Textured Fingers
Powdered/Powder-Free
Powder-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Brand and Series
Ansell TouchNTuff 93-700
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Disposable Glove Type
Chemical-Resistant, Cleanroom
Glove Texture
Grain
Latex-Free
Latex-Free
Double Gloving Method
Inner/Outer
ISO Cleanroom Class
ISO 5 (Class 100 )
Accelerator-Free
Contains Accelerators
Texture Location
Fingertips
Series
TouchNTuff 93-700
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Chemical-Resistant
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
100
Texture
Grain
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 7.9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 3577, Type II, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.