Sterile Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 5 mil, Green, S, 200 PK

  • Mfr # 93-700

  • Zoro # G5081054


product price:  $419.99
/pk 200, $2.10/ea
Free Shipping & Returns

Key Features

ISO Class
5
Color
Green
Material
Nitrile
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-700
Zoro #
G5081054
UPC #
-
Country of Origin
Thailand

Dimensions

Size- Alpha
S
Length
12 in
Thickness
5 mil
Finger Thickness
7.9 mil
Cuff Thickness
5 mil
Glove Length
12 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
5 mil
Palm Thickness
5.1 mil
Size - Numeric
7
Size- Numeric
Sterile
"Size - Numeric
S
Cuff Length
Extended Cuff

Details

Item
Sterile Cleanroom Gloves
ISO Class
5
Color
Green
Material
Nitrile
Cuff
Beaded
Application
Core Pharmaceutical Products Manufacturing, Biotechnology, Medical Devices, Research and Development Laboratories
Standards
ASTM D 3577, Type II
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
Disposable Glove Grade
Industrial
Sterile/Non-Sterile
Sterile
Finish
Textured Fingers
Lining
Unlined
Metal Detectable
No
Aloe Inner Surface
No
Resists
Chemicals
Glove Texture Location
Fingertips
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Cleanroom
Double Gloving Method
Inner/Outer
Glove Texture
Grain
Brand and Series
Ansell TouchNTuff 93-700
Silicone-Free
Silicone-Free
ISO Cleanroom Class
ISO 5 (Class 100 )
Acceptable Quality Level (AQL)
1.5
Latex-Free
Latex-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture
Grain
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Federal 209E Clean Room Class
100
Glove Treatments
Powder-Free
Texture Location
Fingertips
Series
TouchNTuff 93-700
Features
Chemical-Resistant
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 7.9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 3577, Type II, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.