Sterile Cleanroom Gloves, 5 ISO Class, Polyisoprene, 11 1/2 in L, 8.6 mil, White, 2XS, 200 PK

  • Mfr # 83-500

  • Zoro # G5080013


product price:  $655.99
/pk 200, $3.28/ea
Free Shipping & Returns

Key Features

ISO Class
5
Color
White
Material
Polyisoprene
Length
11 1/2 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-500
Zoro #
G5080013
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Alpha
2XS
Length
11 1/2 in
Thickness
8.6 mil
Finger Thickness
9.4 mil
Glove Length
11 1/2 in
Palm Thickness
8.3 mil
Cuff Thickness
6 mil
Glove Size and Cuff Length Style
5-1/2/Standard
Nominal Palm Thickness
8 mil
Size - Numeric
5 1/2
Size- Numeric
Sterile
"Size - Numeric
5 1/2
Cuff Length
Extended Cuff

Details

Item
Sterile Cleanroom Gloves
ISO Class
5
Color
White
Material
Polyisoprene
Cuff
Beaded
Application
Core Pharmaceutical Products Manufacturing, Biotechnology, Medical Devices, Research and Development Laboratories
Standards
EN 420-2003, EN374/1,2,3-2003
Aloe Inner Surface
No
Finish
Smooth
Sterile/Non-Sterile
Sterile
Lining
Unlined
Metal Detectable
No
Disposable Glove Grade
Cleanroom
Resists
Life Sciences/Routine lab work and manufacturing.
Glove Texture Location
Smooth
Class
10
Ambidextrous/Hand-Specific
Hand-Specific
Powdered/Powder-Free
Powder-Free
Glove Texture
Smooth
ISO Cleanroom Class
ISO 5 (Class 100 )
Disposable Glove Type
Chemical-Resistant, Cleanroom
Latex-Free
Latex-Free
Double Gloving Method
Inner/Outer
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
0.6
Brand and Series
Ansell TouchNTuff 83-500
Disposable Glove Features
Extended Cuff
Features
Extended Cuff
Accelerator-Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Series
TouchNTuff 83-500
Texture
Smooth
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Finger Thickness 9.4 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Polyisoprene, Medical Glove Type Not Applicable, Palm Thickness 8.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 420-2003, EN374/1,2,3-2003, Sterile/Non-Sterile Sterile, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.