Sterling, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, Gray

  • Mfr # 53138

  • Zoro # G704236238


product price:  $334.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53138
Zoro #
G704236238
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
3.5 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
S/Extended
Length
12 in
Glove Length
12 in
Size - Numeric
7
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
AQL 1.5
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1
Anti-Static
Anti-Static Not Included
Features
Ambidextrous
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Medical Glove Type
Surgical
Brand and Series
Kimberly-Clark Sterling(TM)
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Lining
Unlined
Accelerator-Free
Contains Accelerators
Disposable Glove Grade
Exam, Medical
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Application
For Laboratory Environments
Silicone-Free
Silicone-Free
Aloe Inner Surface
No
Glove Hand Style
Ambidextrous
Texture Location
Fingertips
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978, FDA21 CFR 177-2600-US Food Contact Approved, NFPA 1999:2018, US QSR/FDA 510(k)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.