Supreno, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 500 PK, Violet Blue

  • Mfr # SEC-375-M

  • Zoro # G509203534


product price:  $128.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Size
M
Color
Violet Blue
Material
Nitrile
Palm Thickness
5.5 mil
Cuff Style
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC-375-M
Zoro #
G509203534
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5.5 mil
Length
11 1/2 in
Cuff Thickness
4.3 mil
Finger Thickness
8.7 mil
Size - Numeric
7.5-8.0

Details

Item
Disposable Gloves
Color
Violet Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, Medical-Grade
Standards
NFPA 1999, ASTM D 6319
Series
Supreno
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
0.65
Features
Extended Cuff
Lining
Powder-Free, Chlorinated
Application
Healthcare, Laboratory Research, General Purpose
Disposable Glove Grade
Examination grade
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Anti-Static
Yes
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Extended Cuff
Extended Cuff

Description

Disposable Glove, Acceptable Quality Level (AQL) 0.65, Color Violet Blue, Features Ambidextrous, Material Nitrile, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Texture Grain, Texture Location Fingers, Series SEC-375, Size- Alpha M, Size - Numeric 7 1/2, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.