Shop ANSELL

Supreno(R) SE SU-690, Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK

  • Mfr # SU690
  • Zoro # G713324650

product price: 
$
21.39
/pk of 100, $0.21/ea

Key Features

Color
Violet Blue
Material
Nitrile
Palm Thickness
4.3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SU690
Zoro #
G713324650
UPC #
-
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Violet Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Series
Supreno SE SU-690
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.65
Texture Location
Fingertips
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Features
Ambidextrous
EN ISO 374-5 Microorganism Protection Type
Virus
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Green Environmental Attribute
Plastic-Free Packaging Product
Shell Material
Nitrile
Wire Color
Violet Blue
Traction Material
Nitrile

Dimensions

Size
2XL
Palm Thickness
4.3 mil
Size - Numeric
11
Size- Alpha
2XL
Length
9 1/2 in
Finger Thickness
7.1 mil
Fits Chest Size
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Violet Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, Medical-Grade, Features Ambidextrous, Finger Thickness 7.1 mil, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products