Shop ANSELL

TouchNTuff 73-500, Disposable Gloves, 5.9 mil Palm, Neoprene, Powder-Free, 2XS (5 1/2), 200 PK

  • Mfr # 73-500
  • Zoro # G8485976

product price: 
$
575.99
/pk of 200, $2.88/ea
Free Shipping & Returns

Key Features

Color
Cream
Material
Neoprene
Palm Thickness
5.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73-500
Zoro #
G8485976
UPC #
-
Country of Origin
Sri Lanka
Item
Disposable Gloves
Color
Cream
Material
Neoprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Cleanroom
Standards
Category III, AQL EN374 1.0, EN421, CE0493
Series
TouchNTuff 73-500
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.6
Disposable Glove Grade
Exam, Medical, Food
Application
Analytical Testing/Measurements, Filtration Processes, Liquid and Dry Product Preparation and Production, Liquid Spills and Clean-Up, Maintaining Equipment and Instruments, Packaging Operations, Product Handling - Chemical/Biological, Vaccine/Injectable/Sterile Operations, Weighing and Dispensing
Metal Detectable
No
Lining
Unlined
Aloe Inner Surface
No
Resists
Chemical Splash
ISO Class
ISO 5
Features
Chemical-Resistant
Double Gloving Method
Inner/Outer
Brand and Series
Ansell TouchNTuff 73-500
Silicone-Free
Contains Silicone
Accelerator-Free
Accelerator-Free
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
100
Sold As
Box of 200
Glove Hand Style
Hand-Specific
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Shell Material
Neoprene
Wire Color
Cream
Traction Material
Neoprene

Dimensions

Size
2XS
Palm Thickness
5.9 mil
Finger Thickness
5 mil
Thickness
5 mil
Length
11 1/2 in
Glove Length
11 1/2 in
Cuff Thickness
5 mil
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
5-1/2/Standard
Size - Numeric
5 1/2
Size- Alpha
2XS
Cuff Length
Extended Cuff
Fits Chest Size
Chemical-Resistant

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Cream, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Neoprene, Medical Glove Type Not Applicable, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III, AQL EN374 1.0, EN421, CE0493

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.