Shop ANSELL
See all product information
Create Account
TouchNTuff 92-500, Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S (7), 100 PK
- Mfr # 92-500
- Zoro # G403792387
product price:Â
$
22.55
/pk of 100, $0.23/ea
Key Features
Size
S
Color
Green
Material
Nitrile
Palm Thickness
4.3 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Palm Thickness
- 4.3 mil
- Cuff Thickness
- 5 mil
- Size - Numeric
- 7
- Length
- 9 1/2 in
- Size- Alpha
- S
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- S/Standard
- Glove Length
- 9 1/2 in
- Finger Thickness
- 5 mil
- Fits Chest Size
- Chemical-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powdered, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.